• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Pneumatics(92,258)
  • Hydraulics(6,192)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Hydraulics drive(267)
  • Oil conditioning(197)
  • Hydraulics process control(906)
  • Hydraulic joining technique(4,819)
  • Accumulation(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulics drive
Working -/ drive units
Round cylinder
NORGREN RM/55433/M/250 CYLINDER

NORGREN RM/55433/M/250 CYLINDER


Round cylinder Norgren

References
norgren:RM/55433/M/250
rubix:112A4787
brand logo
brand logo

Product details
Technical specifications

Product details : NORGREN RM/55433/M/250 CYLINDER


Technical specifications


Attributes
No attributes to display for this product
£ 213.18 excl. VAT
/ Each
£ 255.82 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ENERPAC SLLD22 SWING CYLINDERNORGREN RT/57220/MF/80 CYLINDERNORGREN RT/57225/MF/80 DA P CYLINDERNORGREN KM/8016/MF/25 CYLINDERNORGREN KM/8021/M/25 STAINLESS STEEL CUSH CYLNORGREN SPRGOUTCNTRLREARPORT RT/57340/M/25NORGREN RT/57240/M/150 CYLINDERNORGREN KM/8021/M/50 STAINLESS STEEL CUSH CYLNORGREN RT/57232/M/350 32MM DIA 350 STROKE DOUBLE ACTING CYLINDERNORGREN RM/8016/M/30 16MM MAGNETIC PISTON CYLINDERNORGREN RM/8025/M/30 25MM MAGNETIC PISTON CYLINDERNORGREN RM/55451/M/250 CYLINDERNORGREN RM/8025/M/300 25MM MAGNETIC PISTON CYLINDERNORGREN RM/55451/M/200 CYLINDERNORGREN RT/57316/M/10 CYLINDER

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories