References
SMC:BA2-040
Rubix:117A6536
Manufacturer :BA2-040

Technical specifications
| Type | band mounting ba2-040 |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 300 mm |
Documents
Product details : SMC BA2-040 MOUNTING BAND
Expanding the number of actuator series that accept compact auto switches. One auto switch for four different mounting types.
Strengths
Band Mounting.
For CDJ2, CDBJ2, CDLJ2, CDJ2X, CM2, CDBM2, CDLM2, CDM2X, CDM2Y, C76, C85, CDG1, CDBG1, CDLG1, CDNG1, CDG1Y, MGG, MGC, MLGC, RSDG, REC, RHC.
Technical specifications
Attributes
| Type | band mounting ba2-040 |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 300 mm |
| Max. service pressure | 10 bar |
| Connection | brak (akcesorium montażowe; brak portów pneumatycznych) |
| Material | nylon |
| Min. Operation temperature | -10 °C |
| Max. Operation temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.37 excl. VAT
/ Each
£ 4.04 incl. VAT
- Delivery usually within ( 4 ) days