References
MK (Honeywell):K2946ALM
Rubix:80389947
Product details : MK K2946 ALM DP M/CLAD SWITCH SOCKET.
MK Switchsockets are provides a high level of protection against electrocution and gives further protection when used with appliances vulnerable to insulation damage, particularly when they are in damp environments or outdoors. The Switchsocket units are not suitable for mounting in damp environments or outdoors. Switchsocket, incorporating an RCD, is part of a complete range of fixed and portable wiring devices and circuit protection devices suitable for use in domestic, commercial and light industrial applications.
Strengths
•Double Pole Switching
3mm switch contact gap
Dual earth terminals
Terminal Capacity - 3 x 2.5mm², 3 x 4mm² or 2 x 6mm² (stranded)
For additional safety the Neutral pole contact "makes first" & "breaks last" after the Live contact
3 Pin "child resistant" safety shutter system
Printed terminal markings on grey rear moulding for clearer identification
Only one size screwdriver required for installation
D5 version supplied without a surface mounting box
D6 version supplied with a red rocker
Surface box knockouts = 8 x 20mm - three on the top, two in the bottom and one in each end, plus one in the base
3mm switch contact gap
Dual earth terminals
Terminal Capacity - 3 x 2.5mm², 3 x 4mm² or 2 x 6mm² (stranded)
For additional safety the Neutral pole contact "makes first" & "breaks last" after the Live contact
3 Pin "child resistant" safety shutter system
Printed terminal markings on grey rear moulding for clearer identification
Only one size screwdriver required for installation
D5 version supplied without a surface mounting box
D6 version supplied with a red rocker
Surface box knockouts = 8 x 20mm - three on the top, two in the bottom and one in each end, plus one in the base
Applications
Electric
Technical specifications
Attributes
| Type | switch socket |
|---|
Show UNSPSC/ECL@SS
£ 29.85 excl. VAT
/ Each
£ 35.82 incl. VAT
- Usually arrives within 14 working days

