SPARTEX V50Q100EAPJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SWIVEL CASTOR
See technical informationReferences
Spartex:UK-V50Q100EAPJP05
Rubix:245A7085
Product details : SPARTEX V50Q100EAPJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
PLATE FIXING SWIVEL CASTOR
200MM CROWN TREAD POLYURETHANE TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 300 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 73.03 excl. VAT
/ Each
£ 87.64 incl. VAT
- Usually arrives within 14 working days

