Nylon wheel
Load capacity | 500 kg |
---|---|
Wheel diameter | 175 mm |
Wheel width | 50 mm |
Wheel:
Logistic Weight | 580 g |
---|---|
Load capacity | 500 kg |
Wheel diameter | 175 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Min. temperature | -25 °C |
Max. temperature | 80 °C |
Running sole / tire colour | Beige |
50 mm |
Usually arrives within 14 working days