NORGREN 121470628 PFIT 3/8IN-R1/4 SWI ELBOW ADAPT
Swivel Elbow Adaptor
See technical informationSee documentsReferences
IMI Norgren:121470628
Rubix:117A1141
Manufacturer :121470628


Technical specifications
| Material | nickel-plated brass (body, collet);vmq free nbr (o-ring);plastic (washer);non-ptfe (thread sealant) |
|---|---|
| Type | swivel elbow adaptor |
| Threading diameter (inch) | r1/4 '' |
Documents
Product details : NORGREN 121470628 PFIT 3/8IN-R1/4 SWI ELBOW ADAPT
Swiveling elbow screw-in fitting 3/8 - R1/4 PNEUFIT
Technical specifications
Attributes
| Material | nickel-plated brass (body, collet);vmq free nbr (o-ring);plastic (washer);non-ptfe (thread sealant) |
|---|---|
| Type | swivel elbow adaptor |
| Threading diameter (inch) | r1/4 '' |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Series | pneufit® 12 |
| Exterior tube diameter | 9.5 mm |
| Max. service pressure | 18 bar |
Show UNSPSC/ECL@SS
£ 20.33 excl. VAT
/ Each
£ 24.40 incl. VAT
- Usually arrives within 14 working days