Swivel Elbow Sprint
Material | nickel-plated brass (body;nut);nbr (o-ring);ptfe;al;pa (thread seals) |
---|---|
Type | swivel elbow sprint |
Threading diameter (inch) | 1/4 '' |
Material | nickel-plated brass (body;nut);nbr (o-ring);ptfe;al;pa (thread seals) |
---|---|
Type | swivel elbow sprint |
Threading diameter (inch) | 1/4 '' |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days