SMC CS5080(F) SPHERICAL REAR TENON


Spherical rear tenon

References
smc:CS5080(F)
rubix:394A2789
manufacturer :00230498
brand logo
brand logo
Technical specifications
TypeMale Head End Clevis
See all Specifications

Product details : SMC CS5080(F) SPHERICAL REAR TENON


Applications requiring precise movement from 10 to 150 mm (1/2-6") generally require the use of a precision cylinder and guide. The MXS series meets these needs by integrating a cross roller guide with a guide and two compact force-producing pneumatic cylinders. The MXS series is available in six different sizes, each offering adjustable stroke lengths and being compatible with sensors as standard. Strokes are adjustable for rod extension/retraction or both over ranges from 0 to 5 mm, 0 to 15 mm, and 0 to 25 mm. In addition, numerous other options are available as standard, including shock absorbers, rod locking, axial connection and compensator.
Rear tenon with ball joint

Technical specifications


Attributes
Logistic Weight1192 g
TypeMale Head End Clevis
Cylinder diameter80 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days