References
Festo:HAPG-SD2-22
Rubix:391A2263
Manufacturer :537171
EAN:4052568172367

Documents
Product details : FESTO 537171 ADAPTER KIT
Adapter kit HAPG-SD2-22 For combining HGPT-16 T-slot grippers with DRQD-12/16-...-FW-... semi-rotary drives Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Product weight=24 g, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 57,4 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 152.58 excl. VAT
/ Each
£ 183.10 incl. VAT
- Delivery usually within ( 16 ) days