FESTO 1187959 SWIVEL/GRIPPER UNIT


Swivel/Gripper Unit

References
festo:HGDS-PP-16-P1-A-B
rubix:391A2356
manufacturer :1187959
ean:4052568228231
brand logo
brand logo
Technical specifications
TypeSwivel/Gripper Unit
See all Specifications

Product details : FESTO 1187959 SWIVEL/GRIPPER UNIT


swivel/gripper unit HGDS-PP-16-P1-A-B with elastic cushioning and fixed stop. Size=16, Rotation angle adjustment range=0 - 210 deg, Stroke per gripper jaw=4,5 mm, Max. angular gripper jaw backlash ax,ay=0,1 deg, Max. gripper jaw backlash Sz=0,02 mm
swivel/gripper unit HGDS-PP-16-P1-A-B with elastic cushioning and fixed stop. Size=16, Rotation angle adjustment range=0 - 210 deg, Stroke per gripper jaw=4,5 mm, Max. angular gripper jaw backlash ax,ay=0,1 deg, Max. gripper jaw backlash Sz=0,02 mm

Technical specifications


Attributes
TypeSwivel/Gripper Unit
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke16 mm
Show UNSPSC/ECL@SS
£ 1,524.95 excl. VAT
/ Each
£ 1,829.94 incl. VAT
  • Usually arrives within 14 working days