References
Festo:HGDD-35-A-G2
Rubix:391A2340
Manufacturer :1163039
EAN:4052568227869



Technical specifications
| Type | festo 1163039 three-point gripper |
|---|---|
| Cylinder stroke | 4 mm |
Documents
Product details : FESTO 1163039 THREE-POINT GRIPPER
Strengths
The fully encapsulated gripper kinematics enable the gripper to be used in extremely harsh ambient conditions
The sturdy and precise kinematics provide maximum torque resistance and a long service life
The force generated by the linear motion is translated into the gripper jaw movement via a wedge mechanism with force-guided motion. This also guarantees synchronous movement of the gripper jaws. The virtually backlash-free plain-bearing guide is realised using ground-in gripper jaws
The sturdy and precise kinematics provide maximum torque resistance and a long service life
The force generated by the linear motion is translated into the gripper jaw movement via a wedge mechanism with force-guided motion. This also guarantees synchronous movement of the gripper jaws. The virtually backlash-free plain-bearing guide is realised using ground-in gripper jaws
Applications
Can be used as a double-acting and single-acting gripper;Compression spring for supplementing or retaining the gripping forces;Suitable for external and internal gripping
Technical specifications
Attributes
| Type | festo 1163039 three-point gripper |
|---|---|
| Cylinder stroke | 4 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,102.39 excl. VAT
/ Each
£ 1,322.87 incl. VAT
- Delivery usually within ( 2 ) days