References
Festo:HGPD-50-A
Rubix:114A7082
Manufacturer :1132951
EAN:4052568227166

Technical specifications
| Type | festo 1132951 parallel gripper hgpd-50-a |
|---|---|
| Cylinder stroke | 12 mm |
Documents
Product details : FESTO 1132951 PARALLEL GRIPPER HGPD-50-A
The fully encapsulated gripper kinematics enable the gripper to be used in extremely harsh ambient conditions. The sturdy and precise kinematics provide maximum torque resistance and a long service life. The force generated by the linear motion is translated into the gripper jaw movement via a wedge mechanism with force-guided motion. This also guarantees synchronous movement of the gripper jaws. The virtually backlash-free plain-bearing guide is realised using ground-in gripper jaws
Applications
Can be used as a double-acting and single-acting gripper;Compression spring for supplementing or retaining the gripping forces;Suitable for external and internal gripping
Technical specifications
Attributes
| Type | festo 1132951 parallel gripper hgpd-50-a |
|---|---|
| Cylinder stroke | 12 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,348.27 excl. VAT
/ Each
£ 1,617.92 incl. VAT
- Delivery usually within ( 2 ) days