References
Festo:ASS-02
Rubix:112A0228
Manufacturer :4789
EAN:4052568000721

Documents
Product details : FESTO 4789 SWIVEL LEVER ROD ASS-02
Swivel lever rod ASS-02 For swivel lever valves. Note regarding actuating force=Dependent upon starting height, Product weight=30 g, Material information, actuator attachment=(* Steel, * Wrought Aluminium alloy)
Technical specifications
Attributes
| Max. service pressure | 8 bar |
|---|---|
| Min. service pressure | 0 bar |
| Flow | 140 l/min |
| Connection | montage par trous traversants |
Show UNSPSC/ECL@SS
£ 55.26 excl. VAT
/ Each
£ 66.31 incl. VAT
- Delivery usually within ( 8 ) days