References
SMC:AD34
Rubix:120A4887
EAN:3618035600200

Technical specifications
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : SMC AD34 AUTO DRAIN
SMC AD Series automatic drip leg drain. Automatic drains are an efficient way of removing condensates such as water from your pneumatic system. Removing the chance of emptying being overlooked and reducing the risk of damage to expensive equipment and downtime. Drop leg auto drains can be installed at low points in the system and with the tank to help stop condensation collecting.
Technical specifications
Attributes
| Logistic Weight | 431 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Max. service pressure | 10 bar |
| Min. service pressure | 1 bar |
| Flow | 1.5 l/min |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 44.64 excl. VAT
/ Each
£ 53.57 incl. VAT
- Delivery usually within ( 4 ) days