SMC AD43PA-D AUTO DRAIN

Automatic Drain Filter

See technical informationSee documents

References

SMC:AD43PA-D
Rubix:118A3483
Manufacturer :AD43PA-D
EAN:3618035599702
brand logo

Technical specifications

Threading diameter (inch)0.39 ''
Max. service pressure10 bar
See all Specifications

Documents

Product details : SMC AD43PA-D AUTO DRAIN


SMC AD Series automatic drip leg drain. Automatic drains are an efficient way of removing condensates such as water from your pneumatic system. Removing the chance of emptying being overlooked and reducing the risk of damage to expensive equipment and downtime. Drop leg auto drains can be installed at low points in the system and with the tank to help stop condensation collecting.

Technical specifications


Attributes
Logistic Weight76 g
Threading diameter (inch)0.39 ''
Max. service pressure10 bar
Min. service pressure 1 bar
Typefloat type auto drain n.o. (normally open)
Connectionrc / g thread
£ 20.69 excl. VAT
/ Each
£ 24.83 incl. VAT
  • Delivery usually within ( 4 ) days