Automatic Drain Filter
Threading diameter (inch) | 1/4 '' |
---|---|
Min. service pressure | 9.9 bar |
Max. service pressure | 15 bar |
Logistic Weight | 620 g |
---|---|
Threading diameter (inch) | 1/4 '' |
Min. service pressure | 9.9 bar |
Max. service pressure | 15 bar |
Delivery usually within ( 4 ) days