Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556391 SWIVEL/LINEAR UNIT
FESTO 556391 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-16-25-270-CC-A-S2-B
rubix:
390A8539
manufacturer :
556391
ean:
4052568200268
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556391 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
829,2
g
Type
Swivel Actuator Unit
Cylinder stroke
25
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,179.30
excl. VAT
/
Each
£
1,415.16
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 556625 SWIVEL/LINEAR UNIT
FESTO 572357 HINGE CYLINDER
FESTO 547591 SEMI-ROTARY DRIVE DSM-12-270-A-B
FESTO 558116 HINGE CYLINDER
SMC CDRBS10-180 ROTARY ACTUATOR
NORGREN M/60285/TI/90 ROTARY ACTUATOR
FESTO 556627 SWIVEL/LINEAR UNIT
FESTO 552084 SEMI-ROTARY DRIVE
FESTO 1845717 SEMI-ROTARY DRIVE DRVS-25-180-P
AVENTICS R412000393
SMC C96SDT80-650-XC14A ISO 15552 CYLINDER
SMC ECDRA1BS80-180 ROTARY ACTUATOR
FESTO 556690 SWIVEL/LINEAR UNIT
SMC CDRB2BW15-90SZ ROTARY ACTUATOR
SMC CDRBS15-180 ROTARY ACTUATOR