SMC CDRB2BW15-90SZ ROTARY ACTUATOR


Rotary Actuator

References
smc:CDRB2BW15-90SZ
rubix:393A8606
manufacturer :01054548
brand logo
brand logo
Technical specifications
TypeRotary Actuator
See all Specifications

Product details : SMC CDRB2BW15-90SZ ROTARY ACTUATOR


Series CRB2-Z, single or double vane, rotary actuator is available in 10, 15, 20, 30 and 40 bore. The single vane style use specially designed seals and stoppers which enable this compact type actuator to rotate up to 270 degrees. Double vane type is standardized for 90 and 100 degrees.

Strengths

•Two shaft options
Port locations modified
RoHS compliant
Mounting position of the auto switch can be set freely

Technical specifications


Attributes
TypeRotary Actuator
Fixation centre-to-centre distance10 mm
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 142.85 excl. VAT
/ Each
£ 171.42 incl. VAT
  • Usually arrives within 14 working days