Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 547574 SEMI-ROTARY DRIVE DSM-16-270-P-A-B
FESTO 547574 SEMI-ROTARY DRIVE DSM-16-270-P-A-B
Semi-rotary drive DSM
References
festo:
DSM-16-270-P-A-B
rubix:
80384699
manufacturer :
547574
ean:
4052568188955
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 547574 SEMI-ROTARY DRIVE DSM-16-270-P-A-B
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
105
x
78
x
90
mm
Logistic Weight
558,2
g
Type
Rotary Actuator
Max. service pressure
10
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
302.65
excl. VAT
/
Each
£
363.18
incl. VAT
Usually arrives within 14 working days
Select variants (168)
Add to cart
Check our products from related categories
FESTO 556409 SWIVEL/LINEAR UNIT
FESTO 565760 HINGE CYLINDER DWB-63-150-Y-A-G
SMC C96SB63-500-XB6 ISO 15552 CYLINDER
SMC C96SB125-50-XB6 ISO 15552 CYLINDER
SMC CP96SDB50-20C ISO 15552 CYLINDER
FESTO 556588 SWIVEL/LINEAR UNIT
SMC CDRQ2BS30TF-360C COMPACT ROTARY ACTUATOR
FESTO 565744 HINGE CYLINDER
FESTO 173198 SEMI-ROTARY DRIVE DSM-8-180-P-A
FESTO 3008525 ROTARY DRIVE
FESTO 556403 SWIVEL/LINEAR UNIT
FESTO 565725 HINGE CYLINDER
SMC CDRBS20-180 ROTARY ACTUATOR
FESTO 558100 HINGE CYLINDER
NORGREN M/60287/180 ROTARY ACTUATOR