Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556453 SWIVEL/LINEAR UNIT
FESTO 556453 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-20-100-270-P-A-S20-B
rubix:
390A8570
manufacturer :
556453
ean:
4052568200633
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556453 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
1720
g
Type
Swivel Actuator Unit
Cylinder stroke
100
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,188.13
excl. VAT
/
Each
£
1,425.76
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 547593 SEMI-ROTARY DRIVE DSM-25-270-A-B
FESTO 556739 SWIVEL/LINEAR UNIT
AVENTICS R412000409
SMC EMSQB50R ROTARY TABLE
FESTO 556484 SWIVEL/LINEAR UNIT
AVENTICS R412000383
AVENTICS R412000389
FESTO 549577 HINGE CYLINDER
SMC CRB1BW80-280S-XF ROTARY ACTUATOR
FESTO 1145112 SEMI-ROTARY DRIVE
FESTO 547596 SEMI-ROTARY DRIVE DSM-12-270-FW-A-B
SMC MSQB10L2 ROTARY TABLE
SMC CRB2BW40-180S ROTARY ACTUATOR
SMC CP96SB125-250-XB6 (XB6) PROFILE DESIGN CP96 ISO CYLINDER
FESTO 572366 HINGE CYLINDER