SMC EMSQB50R ROTARY TABLE


Rotary Table

References
smc:EMSQB50R
rubix:2602466
brand logo
brand logo
Technical specifications
TypeRotary Table
See all Specifications

Product details : SMC EMSQB50R ROTARY TABLE


The MSQ compact rotary table is ideal for material transfer applications. It incorporates load bearings and a mounting face with a rack-and-pinion style rotary actuator.

Strengths

•Rotary table with external shock absorber
High precision or basic type available
Auto switch capable

Technical specifications


Attributes
TypeRotary Table
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 764.29 excl. VAT
/ Each
£ 917.15 incl. VAT
  • Delivery usually within ( 4 ) days