FESTO 556469 SWIVEL/LINEAR UNIT DSL-25-40-270-CC-A-S2-B

Swivel/linear unit DSL

See technical informationSee documents
References
Festo:DSL-25-40-270-CC-A-S2-B
Rubix:206A4437
Manufacturer :556469
EAN:4052568200701
DSL-25-40-270-CC-A-S2-B Swivel/linear unit
Technical specifications
Typeswivel actuator unit
See all Specifications
Documents

Product details : FESTO 556469 SWIVEL/LINEAR UNIT DSL-25-40-270-CC-A-S2-B


Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion

Strengths

  • Rotary and linear motion can be controlled individually or simultaneously
  • High repetition accuracy
  • With plain or recirculating ball bearing guide
  • Through piston rod

Technical specifications


Attributes
Logistic Weight1902 g
Typeswivel actuator unit
Cylinder stroke40 mm
Max. service pressure8 bar
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 1,228.74 excl. VAT
/ Each
£ 1,474.49 incl. VAT
  • Delivery usually within ( 16 ) days