Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556657 SWIVEL/LINEAR UNIT
FESTO 556657 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-25-25-270-P-A-S20-KF-B
rubix:
390A8612
manufacturer :
556657
ean:
4052568201753
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556657 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
2000
g
Type
Swivel Actuator Unit
Cylinder stroke
25
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,945.42
excl. VAT
/
Each
£
2,334.50
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 1145095 SEMI-ROTARY DRIVE
SMC CDRBS30-90 ROTARY ACTUATOR
FESTO 556699 SWIVEL/LINEAR UNIT
FESTO 547593 SEMI-ROTARY DRIVE DSM-25-270-A-B
AVENTICS R412000408
FESTO 566208 SEMI-ROTARY DRIVE
FESTO 552080 SEMI-ROTARY DRIVE
SMC C96SDB40-20W ISO 15552 CYLINDER
SMC CDRA1BSU80-180Z-X10 ROTARY ACTUATOR
FESTO 550659 CUSHIONING KIT DSM-32-P-B
SMC CDRQ2BS40TF-90 COMPACT ROTARY ACTUATOR
FESTO 556502 SWIVEL/LINEAR UNIT
SMC CP96SDB32-25C-XC68 ISO 15552 CYLINDER 32 STR25 SUS ROD
FESTO 565742 HINGE CYLINDER
SMC CRB2BW40-90S ROTARY ACTUATOR (WHITE BODY)