References
SMC:CDRA1BS50-90CZ
Rubix:237A9967
Manufacturer :CDRA1BS50-90CZ
EAN:3618035793483

Documents
Product details : SMC CDRA1BS50-90CZ ROTARY ACTUATOR
The CRA1 rack and pinion rotary actuator offers very high torque-to-size and accurate positioning. Bore sizes are 30, 50, 63, 80 and 100mm. Units may be ordered auto-switch capable and with cushions. Dimensions range from 3 X 4 X 2 to a maximum of 8 X 9.65 X 4.41. Single shaft end or double shaft end models.
Strengths
•Standard type rotary actuator
3 mounting types
Single or double rod end
Bores sizes: 50mm ~ 100mm
Auto switch capable
3 mounting types
Single or double rod end
Bores sizes: 50mm ~ 100mm
Auto switch capable
Technical specifications
Attributes
| Type | rotary actuator |
|---|---|
| Fixation centre-to-centre distance | 46 mm |
Show UNSPSC/ECL@SS
£ 293.97 excl. VAT
/ Each
£ 352.76 incl. VAT
- Delivery usually within ( 20 ) days