References
Festo:DSM-T-32-270-P-A-B
Rubix:390A8774
Manufacturer :1145104
EAN:4052568227524

Documents
Product details : FESTO 1145104 SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
semi-rotary drive DSM-T-32-270-P-A-B Size=32, Cushioning angle=1,4 deg, Rotation angle adjustment range=0 - 270 deg, Swivel angle=0 - 270 deg, Cushioning=P: Flexible cushioning rings/plates at both ends
Strengths
- Semi-rotary vane drive
- With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
| Logistic Weight | 2254,7 g |
|---|---|
| Type | rotary actuator |
| Max. service pressure | 10 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 611.61 excl. VAT
/ Each
£ 733.93 incl. VAT
- Delivery usually within ( 6 ) days