References
Festo:DSL-32-40-270-CC-A-S20-B
Rubix:390A8646
Manufacturer :556508
EAN:4052568200923

Documents
Product details : FESTO 556508 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
- Rotary and linear motion can be controlled individually or simultaneously
- High repetition accuracy
- With plain or recirculating ball bearing guide
- Through piston rod
Technical specifications
Attributes
| Logistic Weight | 3485 g |
|---|---|
| Type | swivel actuator unit |
| Cylinder stroke | 40 mm |
| Max. service pressure | 8 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,644.34 excl. VAT
/ Each
£ 1,973.21 incl. VAT
- Delivery usually within ( 16 ) days