Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556733 SWIVEL/LINEAR UNIT
FESTO 556733 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-40-40-270-CC-A-S2-KF-B
rubix:
390A8698
manufacturer :
556733
ean:
4052568202187
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556733 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
6590
g
Type
Swivel Actuator Unit
Cylinder stroke
40
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,841.22
excl. VAT
/
Each
£
3,409.46
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 2536492 SEMI-ROTARY DRIVE
FESTO 1915074 BALL VALVE ACTUATOR UNIT
FESTO 556418 SWIVEL/LINEAR UNIT
FESTO 556739 SWIVEL/LINEAR UNIT
FESTO 565733 HINGE CYLINDER
FESTO 572349 HINGE CYLINDER
NORGREN M/60287/180 ROTARY ACTUATOR
FESTO 558092 HINGE CYLINDER
AVENTICS R412000372
FESTO 556490 SWIVEL/LINEAR UNIT
SMC C96SB100-200-XB6 ISO 15552 CYLINDER
AVENTICS R412000398
FESTO 1369123 SEMI-ROTARY DRIVE
AVENTICS R412000390
SMC CDRB1BW100-180SE-XF ROTARY ACTUATOR