References
Festo:DSL-40-50-270-CC-A-S20-B
Rubix:390A8704
Manufacturer :556550
EAN:4052568201166

Documents
Product details : FESTO 556550 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
- Rotary and linear motion can be controlled individually or simultaneously
- High repetition accuracy
- With plain or recirculating ball bearing guide
- Through piston rod
Technical specifications
Attributes
| Type | swivel actuator unit |
|---|---|
| Cylinder stroke | 50 mm |
| Max. service pressure | 8 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2,083.91 excl. VAT
/ Each
£ 2,500.69 incl. VAT
- Delivery usually within ( 16 ) days