References
Festo:DWB-63-150-Y-AB-G
Rubix:390A8998
Manufacturer :565776
EAN:4052568213190

Documents
Product details : FESTO 565776 HINGE CYLINDER
Hinge cylinder DWB-63-150-Y-AB-G Stroke=150 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=19,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 2111,1 g |
|---|---|
| Type | dwb-63-150-y-ab-g hinge cylinder |
Show UNSPSC/ECL@SS
£ 182.24 excl. VAT
/ Each
£ 218.69 incl. VAT
- Delivery usually within ( 10 ) days