Swivel Male Elbow
Material | nickel-plated brass (body);nbr (o-ring);ptfe;nbr;pa (thread seals) |
---|---|
Type | swivel male elbow |
Threading diameter (inch) | 1/2 '' |
Material | nickel-plated brass (body);nbr (o-ring);ptfe;nbr;pa (thread seals) |
---|---|
Type | swivel male elbow |
Threading diameter (inch) | 1/2 '' |
Exterior tube diameter | 8 mm |
Usually arrives within 14 working days