NORGREN GMBH 97451106 FLEETFIT VEHICLE PUSH-IN FITTING CONNECTOR ELBOW
Fleetfit vehicle push-in fitting connector elbow
See technical informationReferences
IMI Norgren:97451106
Rubix:271A8027


Technical specifications
| Material | brass |
|---|---|
| Type | norgren gmbh 97451106 fleetfit vehicle push-in fitting connector elbow |
Product details : NORGREN GMBH 97451106 FLEETFIT VEHICLE PUSH-IN FITTING CONNECTOR ELBOW
Technical specifications
Attributes
| Material | brass |
|---|---|
| Type | norgren gmbh 97451106 fleetfit vehicle push-in fitting connector elbow |
| Max. temperature | 100 °C |
| Nominal pressure | 10 bar |
| Pressure | 10 bar |
| Series | 97400 (fleetfit) |
| Exterior tube diameter | 10 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 115.56 excl. VAT
/ Each
£ 138.67 incl. VAT
- Usually arrives within 14 working days