References
Camozzi:S6520 10-1/2
Rubix:123A6859
Manufacturer :S6520 10-1/2


Technical specifications
| Material | nickel-plated brass (body);nbr (o-ring);ptfe;nbr;pa (thread seals) |
|---|---|
| Type | swivel male elbow |
| Threading diameter (inch) | 1/2 '' |
Documents
Product details : CAMOZZI PNEUMATIC CONNECTOR S6520-10-1/2
Push in fittings Mod. S6520 Swivel Male Elbow Connector.
Technical specifications
Attributes
| Material | nickel-plated brass (body);nbr (o-ring);ptfe;nbr;pa (thread seals) |
|---|---|
| Type | swivel male elbow |
| Threading diameter (inch) | 1/2 '' |
| Exterior tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 9.25 excl. VAT
/ Each
£ 11.10 incl. VAT
- Usually arrives within 14 working days