MECALINE 883877 PUSH IN LONG SWIVEL 90-8MM-G1/4IN
SWIVEL MALE LONG ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:883877
Rubix:216A1948
EAN:3660338372834

Documents
Product details : MECALINE 883877 PUSH IN LONG SWIVEL 90-8MM-G1/4IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
| Type of threading | bspp |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 8 |
| Material | nickel-plated brass |
| Connecting diameter | 1/4 '' |
| Metric exterior tube diameter | 8 mm |
| Threading | g1/4 |
Show UNSPSC/ECL@SS
£ 5.59 excl. VAT
/ Each
£ 6.71 incl. VAT
- Usually arrives within 14 working days
