SMC KQ2S23-M5N ONE-TOUCH FITTING


One-touch Fitting Series KQ2

References
smc:KQ2S23-M5N
rubix:118A4177
brand logo
brand logo
Technical specifications
Connection 13,2 mm
Connection 2M5x0,8
See all Specifications

Product details : SMC KQ2S23-M5N ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Hexagon socket head male connector.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Applicable Tube O.D.: ø 3.2
Port Size: M5 x 0.8
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Sealant: None (Except for Port Sizes
Release Button: Round Type

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight2 g
Connection 13,2 mm
Connection 2M5x0,8
Length17.5 mm
Type of threadingM
Metric exterior tube diameter3.2 mm
ThreadingM5x0,8
Max. temperature60 °C
Min. temperature-5 °C
Type of fluidAir;Water
MaterialC3604, PBT, PP, 303 Stainless Steel
Show UNSPSC/ECL@SS
£ 1.46 excl. VAT
/ Each
£ 1.75 incl. VAT
  • Delivery usually within ( 4 ) days