MECALINE 840713 ORIENTING MALE ELBOW 10-G1/2IN
SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:840713
Rubix:208A5278
EAN:3660338060106


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/2 |
| Connection 2 | 10 |
Documents
Product details : MECALINE 840713 ORIENTING MALE ELBOW 10-G1/2IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/2 |
| Connection 2 | 10 |
| Material | nickel-plated brass |
| Connecting diameter | 1/2 '' |
| Metric exterior tube diameter | 10 mm |
| Threading | g1/2 (bspp - parallel / cylindrical thread, iso 228) |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 8.88 excl. VAT
/ Each
£ 10.66 incl. VAT
- In stock: Next day delivery