Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE PUSH IN MALE STUD-4MM-M5 883843
MECALINE PUSH IN MALE STUD-4MM-M5 883843
MALE PARALLEL STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883843
rubix:
216A1950
ean:
3660338372513
Technical specifications
Connection 1
M5
Connection 2
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE PUSH IN MALE STUD-4MM-M5 883843
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
M5
Connection 2
4
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.93
excl. VAT
/
Each
£
2.32
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
FESTO 153007 PUSH-IN FITTING QS-1/4-10
SMC KQ2L STRAIGHT THREADED 3/8MALE ONE TOUCH PUSH FIT TUBE 12MM
MECALINE 885027 STAINLESS STEEL SWIVEL MALE TEE 10-R3/8IN
AVENTICS 1823391818
MECALINE 883918 PUSH IN SINGLE BANJO BODY-6MM-G1/4IN
SMC KQ2L10-04NS NICKEL PLATED BRASS FITTING 1/2 MALE THREAD I 10 TUBE
AVENTICS 1823391709
MECALINE 883893 PUSH IN TO STEM ELBOW-8MM-8MM
SMC KQ2H08-03S FITTING
MECALINE MALE 90 ELBOW 6-M5 853228
MECALINE MALE 90ELBOW 10-R1/8IN 858829
AVENTICS 1823391832
MECALINE 858880 MALE 90 ELBOW MM 3 M6
LEGRIS LF3600 BRASS FITTING 3609 06 10
SMC KQ2L06-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 6 TUBE