Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883977 PUSH IN MALE STUD-6MM-1/4 PTFE SEAL
MECALINE 883977 PUSH IN MALE STUD-6MM-1/4 PTFE SEAL
MALE STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883977
rubix:
216A3523
ean:
3660338373688
Technical specifications
Connection 1
G1/4
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883977 PUSH IN MALE STUD-6MM-1/4 PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G1/4
Connection 2
6
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.47
excl. VAT
/
Each
£
2.96
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
SMC KXH04-M6 H.S. ROTARY CONN
SMC KQ2L04-M6A ONE-TOUCH FITTING
SMC KXL06-02S FITTING
SMC KQ2L05-32A ONE-TOUCH FITTING
SMC KXH04-M5 H.S. ROTARY CONN
SMC KQ2L10-01NS NICKEL BRASS FITTING 1/8 MALE THREAD 10 TUBE
MECALINE MALE BANJO 4 G1/ 8853145
MECALINE MALE STRAIGHT FITTING ROUND 8-R1/8IN 840517
AVENTICS 2121008140 QR1-S STANDARD SERIES CONNECTOR
SMC KXH08-02S ROTARY FITTING
MECALINE 883968 PUSH IN FIXED MALE 90-10MM-G3/8IN
SMC KQ2H12-03S FITTING
SMC KQ2Y16-04AS BRASS FITTING 1/2 MALE THREAD I 16 TUBE
LEGRIS LF3000 FITTING 3199 08 13
SMC KQ2V06-M5A ONE-TOUCH FITTING