MECALINE PUSH IN SWIVEL ELBOW-10MM-G3/8IN 883869
SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:883869
Rubix:216A3508
EAN:3660338372766

Documents
Product details : MECALINE PUSH IN SWIVEL ELBOW-10MM-G3/8IN 883869
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | bspp |
|---|---|
| Connection 1 | g3/8 |
| Connection 2 | 10 |
| Material | nickel-plated brass |
| Connecting diameter | 3/8 '' |
| Metric exterior tube diameter | 10 mm |
| Threading | g3/8 (bspp / iso 228-1) |
| Max. temperature | 80 °C |
| Min. temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 5.08 excl. VAT
/ Each
£ 6.10 incl. VAT
- In stock: Next day delivery
