References
Mecaline:853265
Rubix:216A2108
EAN:3660338094255


Technical specifications
| Type of threading | conical |
|---|---|
| Connection 1 | 12 |
| Connection 2 | r3/8 |
Documents
Product details : MECALINE 853265 MALE TEE 12-R3/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Connection 1 | 12 |
| Connection 2 | r3/8 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 4.94 excl. VAT
/ Each
£ 5.93 incl. VAT
- In stock: Next day delivery