References
Aventics:2121008140
Rubix:274A0587
Manufacturer :2121008140
EAN:3661475850858


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g 1/4 |
| Connection 2 | 8 |
Product details : AVENTICS 2121008140 QR1-S STANDARD SERIES CONNECTOR
Straight male fitting QR1-S Standard series.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g 1/4 |
| Connection 2 | 8 |
| Material | brass |
| Connecting diameter | 1/4 '' |
| Metric exterior tube diameter | 8 mm |
| Threading | g 1/4 (cylindric thread; thread seal with captive o-ring) |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 3.95 excl. VAT
/ Each
£ 4.74 incl. VAT
- Delivery usually within ( 5 ) days