MECALINE PUSH IN SWIVEL ELBOW-12MM-G1/2IN 883872
SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Superseded Ref:840715
Mecaline:883872
Rubix:216A3510
EAN:3660338372797

Documents
Product details : MECALINE PUSH IN SWIVEL ELBOW-12MM-G1/2IN 883872
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | bspp |
|---|---|
| Connection 1 | g1/2 |
| Connection 2 | 12 |
| Material | nickel-plated brass |
| Connecting diameter | 1/2 '' |
| Metric exterior tube diameter | 12 mm |
| Threading | g1/2 (bspp parallel cylindrical) |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 6.98 excl. VAT
/ Each
£ 8.38 incl. VAT
- In stock: Next day delivery
