Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
L-Fitting
PARKER FEMALE-K4-UNION-EL 20E6MK4S
PARKER FEMALE-K4-UNION-EL 20E6MK4S
Swivel Nut Elbow
References
parker hannifin:
20E6MK4S
rubix:
155A7414
Technical specifications
Material
steel
Threading diameter
1-1/4 in - 11
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARKER FEMALE-K4-UNION-EL 20E6MK4S
The sealing is achieved by a single line of contact between the conical surface of the 60° cone seat and the corresponding surface of the ballnose or cone swivel.
Technical specifications
Attributes
Material
steel
Threading diameter
1-1/4 in - 11
Type
swivel nut elbow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.33
excl. VAT
/
Each
£
65.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARKER W12L71 12MM UNION ELBOW
PARKER EO-UNION-ELBOW W14SCF
PARKER EO-SWIVEL-NUT-ELBOW EW18LCF
RECTUS SPG GUARD COUPLNG NP 21KAKK08MPN
PARKER EO-UNION-ELBOW W06LLCF
PARKER EW16SCF 16S SWIVEL ELBOW 90 DEGREE
PARKER EL38SOMDCF SWIVEL RUN TEE
PARKER EO-SWIVEL-NUT-45-ELB EV08LOMDCF
RECTUS 1/4 FEMALE COUPLING 24KAIW13MPX
RECTUS PLUG 23SFAK13SXN
RECTUS 1/2BSP FEMALE COUPLG 34KAIW21SPN
FESTO 558836 PUSH-IN L-FITTING
PARKER PARKRIMP-FITTING 1CE48-15-6
PARKER AIRBREATHER AB98810011
PARKER EO-UNION-ELBOW W04LLCF