SMC SS5Y3-50F1-08B-KC4F MANIFOLD BASE
SY5000 multiple sub-plate
See technical informationSee documentsReferences
SMC:SS5Y3-50F1-08B-KC4F
Rubix:2603695

Documents
Product details : SMC SS5Y3-50F1-08B-KC4F MANIFOLD BASE
Metal Base Plate, Individual Wiring, 5000 Series
SS5Y3-50/51, 3000 Series Manifold, D-sub Connector, Flat Ribbon Cable, PC Wiring System (IP40)
Technical specifications
Attributes
| Logistic Weight | 559 g |
|---|---|
| Type | 5-port solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 139.97 excl. VAT
/ Each
£ 167.96 incl. VAT
- Delivery usually within ( 4 ) days