SMC EVFM350-F02-01 MECHANICAL VALVE
VFM200/300 Series 5/2 and 5/3 Mechanically Operated Valve
See technical informationSee documentsReferences
SMC:EVFM350-F02-01
Rubix:2602888
Manufacturer :00096477
EAN:3618036117998

Documents
Product details : SMC EVFM350-F02-01 MECHANICAL VALVE
Series VFM is a 5 port, compact, mechanical valve available in a rubber (VFM300) or metal (VFM200) seal style. This series has a large flow capacity (18mm²) and a high cycle rate. The VFM offers an internal or external pilot body option and a variety of actuator choices.
•Fluid: air, inert gas
•Operating pressure range: 0.15 to 0.9MPa
•Effective area (Cv): 18mm 2 (1.0)
•Maximum frequency (mechanical operation style):
•300 c.p.m. or less
•Weight (Basic): 260g
Body Option: 0 (Internal Pilot)
Style: 01 (Roller Lever)
Suffix: None [Or Polyacetal (Std) in Case of Roller Material)
Accessory: None
•Operating pressure range: 0.15 to 0.9MPa
•Effective area (Cv): 18mm 2 (1.0)
•Maximum frequency (mechanical operation style):
•300 c.p.m. or less
•Weight (Basic): 260g
Body Option: 0 (Internal Pilot)
Style: 01 (Roller Lever)
Suffix: None [Or Polyacetal (Std) in Case of Roller Material)
Accessory: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x115x26 mm |
|---|---|
| Logistic Weight | 270 g |
| Type | 5/2 and 5/3 spool valves |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 76.97 excl. VAT
/ Each
£ 92.36 incl. VAT
- Delivery usually within ( 4 ) days