References
SMC:SS5Y5-10F1-12B-C4
Rubix:2603492

Product details : SMC SS5Y5-10F1-12B-C4 MANIFOLD BASE
Metal Base Plate, Individual Wiring, 5000 Series
Multiple baseplate
Technical specifications
Attributes
| Logistic Weight | 1294 g |
|---|---|
| Type | base manifold |
| Number of Ports | 4 |
| Max. service pressure | 7 bar |
| Pressure range | 2 - 7 |
| Min. service pressure | 2 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 352.49 excl. VAT
/ Each
£ 422.99 incl. VAT
- Delivery date on request
Contact a branch