References
SMC:SS5Y5-10F1-12B-C6
Rubix:2603491
EAN:3618036211603

Product details : SMC SS5Y5-10F1-12B-C6 MANIFOLD BASE
Metal Base Plate, Individual Wiring, 5000 Series
Multiple baseplate
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Type | base manifold |
| Number of Ports | 5 |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 352.49 excl. VAT
/ Each
£ 422.99 incl. VAT
- Delivery usually within ( 6 ) days