SMC SY7120-4DZ-02F-Q SY SOL VALVE 220VAC 1/4 PORT


SY7000 Solenoid Valve

References
smc:SY7120-4DZ-02F-Q
rubix:108A6119
brand logo
brand logo
Technical specifications
TypeElectrodistributor
See all Specifications

Product details : SMC SY7120-4DZ-02F-Q SY SOL VALVE 220VAC 1/4 PORT


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).

Type of actuation: 1 (2 Position Single)
Manifold Type: 20 (Body Ported)
Pilot Type: Internal Pilot
Coil Specifications: Standard
Rated Voltage: 4 (220VAC 50/60HZ)
Electrical Entry: D (DIN Terminal w/Connector)
Lead Wire Length: None
Light/surge voltage suppressor: Z (Light & Surge Suppressor)
Manual Override: Non-locking Push Style
Port Size: 02 (Body Ported 1/4, Base Mounted Sub-plate 1/4)
Thread: F (G)
Option: None
CE Marked: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight115 g
TypeElectrodistributor
Show UNSPSC/ECL@SS
£ 76.99 excl. VAT
/ Each
£ 92.39 incl. VAT
  • Delivery usually within ( 4 ) days