SMC SYJA3340 5 PORT AIR OPERATED VALVE

SYJA3000, Air Operated Valve, All Types

See technical information

References

SMC:SYJA3340
Rubix:392A6207
Manufacturer :00162897
brand logo

Technical specifications

Typedistributor
Number of Ports5

Product details : SMC SYJA3340 5 PORT AIR OPERATED VALVE


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.

Strengths

Body ported or base mounted Sonic conductance: C  - 0.46dm3/(s·bar)

Technical specifications


Attributes
Typedistributor
Number of Ports5
£ 69.81 excl. VAT
/ Each
£ 83.77 incl. VAT
  • Usually arrives within 14 working days