GATES PU TIMING BELT PU T5 280 10


Synchro-Power Polyurethane Belt

References
gates:PU T5 280 10
rubix:102A7978
manufacturer :7762-20283
ean:5414465218736
brand logo
brand logo
Technical specifications
Profilet5
Primitive length280 mm
Belt width10 mm
See all Specifications

Product details : GATES PU TIMING BELT PU T5 280 10


Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.
Belts are designed for light power transmission.

Strengths

•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available

Applications

Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines

Technical specifications


Attributes
Profilet5
Primitive length280 mm
Belt width10 mm
Pitch5 mm
Materialpolyurethane
Number of teeth56
Show UNSPSC/ECL@SS
£ 4.19 excl. VAT
/ Each
£ 5.03 incl. VAT
  • Usually arrives within 14 working days