GATES PU TIMING BELT PU T5 750 25


Synchro-Power Polyurethane Belt

References
gates:PU T5 750 25
rubix:102A9527
manufacturer :7762-20757
ean:5414465221491
brand logo
brand logo
Technical specifications
Profilet5
Primitive length750 mm
Belt width25 mm
See all Specifications

Product details : GATES PU TIMING BELT PU T5 750 25


Belts are Designed for a Wide Variety of Loads, from Micro-Positioning to High-Load and Dynamic Linear Movements. Therefore this Type of Belt is Especially Fit for Applications in Conveyors, Linear Actuators, Synchronous Transport, Assembly Lines, and Many more. Endless Welded Belts can be Equipped with a Wide Variety of Backings.

Strengths

•Endless Welded and Open-End Rolls in Various Sizes, Constructions and Tooth Designs
Variety of Tooth Pitch, Cord Types, PU Resins and Coatings Available

Applications

Conveyors;Linear Actuators;Synchronous Transport;Assembly Lines

Technical specifications


Attributes
Profilet5
Primitive length750 mm
Belt width25 mm
Pitch5 mm
Materialpu
Number of teeth150
Show UNSPSC/ECL@SS
£ 13.96 excl. VAT
/ Each
£ 16.75 incl. VAT
  • Usually arrives within 14 working days